Accesorii pentru rulmenți - Instrument de asamblare și demontare Timken VIFT3300

Impact Fitting Tool

Vedeți informațiile tehnice

Referințe

Timken:VIFT3300
Rubix:d818835
EAN:0053893528342
brand logo

Detalii produs : VIFT3300 TIMKEN - TIMKEN VIFT3300 IMPACT FITTING TOOL


Composed of: 33 sockets, 3 sheaths, 1 anti-rebound striking mallet weighing 0.7 kg that absorbs shock and vibration. Box dimensions: 430 x 320 x 100 mm.

RECOMMENDATIONS ON THE USE OF TAPPING TOOLS

- When using the tapping tool, the user must always ensure that he or she is wearing protective equipment including safety shoes as well as goggles, gloves and a helmet.

- Do not use the assembly technique with striking rings for workpieces whose temperature exceeds 80°C (176° F).

- Do not simultaneously mount the cone and cup of a tapered roller bearing, or mount a cone by relying on the small face.

- Compliance with mounting instructions is essential to ensure maximum bearing life. Designed to enable safe, precise and fast assembly of bearings, bearings, seal rings, cams and pulleys, the Timken Striking Tool Kit contains impact-resistant polymer rings that prevent metal-to-metal contact and limit damage to the shaft during assembly.

- During the assembly of ball or spherical roller bearings, whose faces are aligned on the same plane, the striking rings allow the assembly force to be transmitted directly to the component that is to be mounted tightly. In this way, mounting forces are not transmitted via the rolling elements, thus preventing damage to the raceways.

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere