Chei tubulare Bahco K7806M-16

Impact Socket

Vedeți informațiile tehniceVezi documentele

Referințe

Bahco:K7806M-16
Rubix:d811335
EAN:7314151844714
brand logo

rezumat tehnic

Adaptor de unitate pătrat1/2 ''
Diametru24.4 mm
Lungime78 mm
Vezi toate Caracteristice

Documente

Detalii produs : K7806M-16 BAHCO - BAHCO K7806M-16 POWER SOCKET 1/2


To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
T = depth of female hexagon
Drive standard: DIN 3121-G 12.5 ISO 1174

Puncte forte

1/2" Square Drive Deep Impact Sockets with Metric Hex Profile and Phosphate Finish

Informații tehnice


atribute
Logistic Greutate230 g
Adaptor de unitate pătrat1/2 ''
Diametru24.4 mm
Lungime78 mm
Finisarefosfat
  • Disponibil – Data livrării la cerere