Referințe
INA:TKVD25-G3ADB/1445-50/15
Rubix:d1228378

Detalii produs : TKVD25G3ADB/1445-50/15 INA - ROLLER/BALL GUIDE RAIL INA TKVD25-G3ADB/1445-50/15
These linear guides are constructed from KUVS all-spherical recirculating ball-bearing pads and TKVD guide rails. They can be adjusted for play and are suitable for long, unlimited strokes. Recirculating ball bearing runners can be connected directly to the adjacent construction, or integrated into a carriage and thus integrated into the adjacent construction. This enables highly flexible solutions with a low overall height. The lateral arrangement of the recirculating runners on the guide rail creates a wide support spacing.
Informații tehnice
atribute
| Lățime | 25 mm |
|---|---|
| Lungime | 1445 mm |
| Înălțime | 18.7 mm |
| Precizie | g3 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
