Referințe
INA:W32H6-WWL
Rubix:d1232797
Detalii produs : W 32 H6-WWL INA [MTR/MTR/1] - SOLID SHAFT/ QUILL SHAFT INA W32H6-WWL
Solid and hollow shafts are precision shafts in heat-treated steel of roller bearing quality, and are supplied in metric dimensions. Hollow shafts are particularly suitable for lightweight constructions. Solid shafts can be fitted with radial and axial threaded holes for fastening, or, on request, can be manufactured entirely to customer drawings.
Informații tehnice
atribute
| Diametrul exterior | 32 mm |
|---|---|
| Lungime | 6000 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere