Referințe
INA:W20/H7-CR-WWL-LAENGE6000
Rubix:d1225057
Detalii produs : W20/H7-CR-WWL-LAENGE 6000 INA [MTR/MTR/1] - SOLID SHAFT/ QUILL SHAFT INA W20/H7-CR-WWL-LAENGE6000
Solid and hollow shafts are precision shafts in heat-treated steel of roller bearing quality, and are supplied in metric dimensions. Hollow shafts are particularly suitable for lightweight constructions. Solid shafts can be fitted with radial and axial threaded holes for fastening, or, on request, can be manufactured entirely to customer drawings.
Informații tehnice
atribute
| Diametrul exterior | 20 mm |
|---|---|
| Lungime | 6000 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere