Mâner Elesa+Ganter GN 565.2-26-128-A-BL
Inclined cabinet "U" handles, Aluminium
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 565.2-26-128-A-BL
Rubix:d583688
Producator:GN 565.2-26-128-A-BL
EAN:4045525295667





Detalii produs : 565.2-26-128-A-BL ELESA+GANTER - 565.2-26-128-A-BL ELESA+GANTER
Inclined cabinet "U" handles GN 565.2 are produced from profiled aluminum extrusions. Produced from profiled aluminium extrusions their special features are their rigidity and ergonomical shaping. The angled contact surface allows improved access even in tight spaces such as corners. The manufacturing process (bending) allows the production of special lengths in relatively small quantities. In type B lens screws, hexagon nuts and washers are included parts of the order.
Informații tehnice
atribute
| Logistic Greutate | 190 g |
|---|---|
| Lungime | 128 mm |
| Material/finisare | Aluminiu |
| Diametru | 26 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere