Element de blocare Elesa+Ganter GN 200-52-K14-AS
Indexing mechanisms, Steel
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 200-52-K14-AS
Rubix:d609883
Producator:GN 200-52-K14-AS
EAN:4045525078864





Detalii produs : 200-52-K14-AS ELESA+GANTER - 200-52-K14-AS ELESA+GANTER
Indexing mechanisms GN 200 replace and simplify complicated indexing and safety mechanisms. Besides the standard scale (Type AS) the control knob version may be supplied with any scale. In such cases, it is recommended to use the matt chrome plated version since the colour contrast is better. Regarding design, numbering run, numbering position and numbering sequence of the scale please see the layout for scale rings on the order sheet „How to order Graduations“
Informații tehnice
atribute
| Logistic Greutate | 467 g |
|---|---|
| Diametrul exterior | 52 mm |
| Diametrul forajului | 14 mm |
| Formă | as |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere