Șuruburi de blocare Elesa+Ganter GN 607.1-8-A-ST
Indexing plungers, Steel / Plastic-knob
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 607.1-8-A-ST
Rubix:d582387
Producator:GN 607.1-8-A-ST
EAN:4045525308855





Detalii produs : 607.1-8-A-ST ELESA+GANTER - 607.1-8-A-ST ELESA+GANTER
Indexing plungers GN 607.1 with rest position are used for such applications where the plunger has to stay in its retracted position. To achieve this, the knob is rotated by 90° degrees after being retracted. A notch keeps the plunger in this position. Indexing plungers GN 607.1 are distinguished for their small dimensions. The extremely low Stainless Steel-Lock nuts GN 909 enlarge the mounting options. The locking tab is an integral part of the knob thus giving reliable operation at all times.
Informații tehnice
atribute
| Logistic Greutate | 59 g |
|---|---|
| Execuție | gn 607.1 |
| Diametrul pinului | 8 mm |
| Formă | a |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
