Șuruburi de blocare Elesa+Ganter GN 613-8-AK

Indexing plungers, Steel / plastic knob

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 613-8-AK
Rubix:263396
Producator:GN 613-8-AK
EAN:4045525312173
brand logo

rezumat tehnic

Execuțiegn 613
Diametrul pinului8 mm
Formăak
Vezi toate Caracteristice

Detalii produs :


Type G or GK of the GN 613 indexing plungers have been designed for applications where the indexing plunger is not operated with the standard knob. The indexing plungers are designed such that the plunger set in the end position (spring is "on block") can also absorb axial forces. For applications in which these forces are substantially above the tensile force applied by the operator (Type G), GN 817 indexing plungers are to be preferred. A special screw driver GN 613.1 is available. Two slots are provided in the upper end of the body which are accessible with the knob in its retracted position.

Informații tehnice


atribute
Logistic Greutate82 g
Execuțiegn 613
Diametrul pinului8 mm
Formăak
  • Disponibil – Data livrării la cerere

Diametrul pinului

Formă