Șuruburi de blocare Elesa+Ganter GN 817-12-15-B
Indexing plungers, Steel / Plastic-knob
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 817-12-15-B
Rubix:d587774
Producator:GN 817-12-15-B
EAN:4045525441170





Detalii produs : 817-12-15-B ELESA+GANTER - 817-12-15-B ELESA+GANTER
Indexing plungers GN 817 with rest position (Type C / CK) are used for such applications where the plunger has to stay in its retracted position. To achieve this, the knob is rotated by 90° degrees after being retracted. A notch keeps the plunger in this position.
Informații tehnice
atribute
| Logistic Greutate | 117 g |
|---|---|
| Execuție | gn 817 |
| Diametrul pinului | 12 mm |
| Formă | b |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
