Șuruburi de blocare Elesa+Ganter GN 817-5-5-B-RT
Indexing plungers, Steel, with red knob
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 817-5-5-B-RT
Rubix:d613981
Producator:817-5-5-B-RT
EAN:4045525616875



Detalii produs : GN 817-5-5-B-RT ELESA+GANTER - GN 817-5-5-B-RT ELESA+GANTER
Indexing plungers GN 817 with rest position (Type C / CK) are used for such applications where the plunger has to stay in its retracted position. To achieve this, the knob is rotated by 90° degrees after being retracted. A notch keeps the plunger in this position.
Informații tehnice
atribute
| Logistic Greutate | 18 g |
|---|---|
| Execuție | gn 817 |
| Diametrul pinului | 5 mm |
| Formă | b |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
