Șuruburi de blocare Elesa+Ganter GN 414-6-9-A
Indexing plungers with safety lock, unlocking with push-button
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 414-6-9-A
Rubix:d586905
Producator:414-6-9-A
EAN:4045525582989



Detalii produs : GN 414-6-9-A ELESA+GANTER - GN 414-6-9-A ELESA+GANTER
Indexing plungers GN 414 with safety lock are used when the inadvertent retraction of the plunger pin is to be prevented. The protruding plunger is first locked and may be unlocked for pulling only by exerting axial pressure on the red safety push-button. The safety lock engages in the front end position, i.e. automatically if the indexing pin protrudes, with the locking mechanism housed fully in the operating button and protected from malfunctions. The specified axial load bearing capacity refers to the locking force of the bolt against inadvertent operation which must not be exceeded.
Informații tehnice
atribute
| Logistic Greutate | 45 g |
|---|---|
| Execuție | gn 414 |
| Diametrul pinului | 6 mm |
| Formă | a |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
