Roată cu perie cu arbore Pferd Tools RBU 6010/6 INOX 0,20
Industrial brushes
Vedeți informațiile tehniceReferințe
Pferd Tools:RBU 6010/6 INOX 0,20
Rubix:d703789
Producator:43104010
EAN:4007220104798




Detalii produs : 43104010 PFERD - BRUSH RBU 6010/6 INOX 0,20 PFERD
Universally suitable for cleaning, derusting, smoothing, cleaning of weld seams, light deburring, and removal of corrosion and paint.
• Highly flexible, enabling optimal adjustment to the workpiece contour.
• Highly flexible, enabling optimal adjustment to the workpiece contour.
PFERD TOOLS Flat untwisted brush RBU Ø 60x10 mm, shank Ø 6 mm, stainless steel wire Ø 0,20
Informații tehnice
atribute
| Diametrul tijei | 6 mm |
|---|---|
| Culoare | gri |
| Lungime | 50 mm |
| Diametrul exterior | 60 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere