Motoare electrice CA Innomotics 1LE1003-1BA22-2AA4

Industrial Engine

Vedeți informațiile tehnice

Referințe

Innomotics:1LE1003-1BA22-2AA4
Rubix:178018
kW4 2P B3 IEC112 IE3 50Hz 230/400V IP55 CLF 1LE1003-1BA22-2AA4

rezumat tehnic

Putere4 kW
Voltaj230/400 V
Viteză3000 rpm
Vezi toate Caracteristice

Detalii produs : 1LE1003-1BA22-2AA4 SIEMENS - MOTOE ELECTRIC 1LE1003-1BA22-2AA4 SIEMENS


Simiotics gp motor type: 1AV3112A low voltage motor, IEC ROT. Caged, self-ventilating, IP55 CL. insulation 155(F) SEC. 130(B) premium efficiency IE3 aluminium casing, 2POLI * GR112M * 4KW (50HZ) 4.55KW (60HZ) 3 AC 50HZ 230VD/400VY * 3 AC 60HZ 460VY IM B 3,without motor protection terminal block on top

Puncte forte

Simiotics gp motor type: 1av3112a low voltage motor IEC ROT. Caged, self-ventilating, ip55 temp. cl. 155(f) SEC. 130(b) premium efficiency ie3 aluminium casing, 2pole * fs112m * 4kw (50hz) 4.55kw (60hz) Customs code: 85015220 AL: N ECCN: N

Aplicații

Any industrial sector

Informații tehnice


atribute
Logistic Greutate34000 g
Putere4 kW
Voltaj230/400 V
Viteză3000 rpm
Clasa de eficiențăie3
Execuțieb3
  • Disponibil – Data livrării la cerere