Arc de gaz ACE GS-19-200-AD-50N

Industrial gas spring - Push Type

Vedeți informațiile tehnice

Referințe

ACE:GS-19-200-AD-50N
Rubix:d772355
Producator:GS-19-200_AD_0050N
brand logo

rezumat tehnic

Diametrul tijei8 mm
Călătorie200 mm
Lungimea maximă464 mm
Vezi toate Caracteristice

Detalii produs : GS-19-200-AD-50N ACE - GS-19-200-AD-50N ACE


Universal and tailor made: ACE industrial gas push type springs of the NEWTONLINE family offer perfect support of muscle power with forces from 10 N to 13,000 N with body diameter of 8 mm to 70 mm. With their high quality features the NEWTONLINE gas springs form the industry standard. These durable and sealed systems are ready for installation, maintenance-free and filled with pressurised nitrogen gas.

Informații tehnice


atribute
Diametrul tijei8 mm
Călătorie200 mm
Lungimea maximă464 mm
Forță50 N
  • Disponibil – Data livrării la cerere