Referințe
ACE:GS-19-200-AG-50N
Rubix:d772279
Producator:GS-19-200_AG_0050N

Detalii produs : GS-19-200-AG-50N ACE - GS-19-200-AG-50N ACE
Universal and tailor made: ACE industrial gas push type springs of the NEWTONLINE family offer perfect support of muscle power with forces from 10 N to 13,000 N with body diameter of 8 mm to 70 mm. With their high quality features the NEWTONLINE gas springs form the industry standard. These durable and sealed systems are ready for installation, maintenance-free and filled with pressurised nitrogen gas.
Informații tehnice
atribute
| Diametrul tijei | 8 mm |
|---|---|
| Călătorie | 200 mm |
| Lungimea maximă | 464 mm |
| Forță | 50 N |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere