Referințe
ACE:GS-19-200-AA-120N
Rubix:d772235
Producator:GS-19-200_AA_0120N
Detalii produs : GS-19-200-AA-120N ACE - GS-19-200-AA-120N ACE
Universal and tailor made: ACE industrial gas push type springs of the NEWTONLINE family offer perfect support of muscle power with forces from 10 N to 13,000 N with body diameter of 8 mm to 70 mm. With their high quality features the NEWTONLINE gas springs form the industry standard. These durable and sealed systems are ready for installation, maintenance-free and filled with pressurised nitrogen gas.
Informații tehnice
atribute
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere