Referințe
ACE:GS-22-100-AC-100N-VA
Rubix:d774992
Producator:GS-22-100-VA_AC_0100N



Detalii produs : GS-22-100-AC-100N-VA ACE - GS-22-100-AC-100N-VA ACE
Protection against corrosion and superior optics for even more sophisticated requirements: Based on ACE's industrial gas push type springs GS-8 to 40 made of steel, these models combine all advantages of stainless steel: they look great and are rust free. They are filled with food-grade oil as standard, which conforms to the requirements of FDA 21 CFR 178.3570.
Informații tehnice
atribute
| Diametrul tijei | 10 mm |
|---|---|
| Călătorie | 100 mm |
| Forță | 100 N |
| Diametrul cilindrului | 23 mm |
| Lungime | 264 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere