Referințe
ACE:GS-22-100-CC-700N
Rubix:d773840
Producator:GS-22-100_CC_0700N

Detalii produs : GS-22-100-CC-700N ACE - GS-22-100-CC-700N ACE
It offers perfect support of muscle power. These durable and sealed systems are ready for installation, maintenance-free. A variety of additional components makes assembly even easier and allows universal application of the gas springs.
Aplicații
Hoods;Shutters;Machine Housing;Conveyor Systems;Control Boxes;Furniture Industry;Jacking Applications;Assembly Stations;Vehicle Technology;Folding Elements
Informații tehnice
atribute
| Diametrul tijei | 10 mm |
|---|---|
| Călătorie | 100 mm |
| Forță | 1300 N |
| Diametrul cilindrului | 23 mm |
| Lungime | 264 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere