Referințe
ACE:GS-22-100-DD-380N-VA
Rubix:d773996
Producator:GS-22-100-VA_DD_0380N
Detalii produs : GS-22-100-DD-380N-VA ACE - GS-22-100-DD-380N-VA ACE
Protection against corrosion and superior optics for even more sophisticated requirements: Based on ACE's industrial gas push type springs GS-8 to 40 made of steel, these models combine all advantages of stainless steel: they look great and are rust free. They are filled with food-grade oil as standard, which conforms to the requirements of FDA 21 CFR 178.3570.
Industrial gas spring, D = 22 mm, stroke = 100 mm V2A
Informații tehnice
atribute
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
