Gresoare - Accesorii / piese de schimb SKF 501-303-000

Injection Oiler

Vedeți informațiile tehniceVezi documentele

Referințe

SKF:501-303-000
Rubix:d548038
brand logo

Documente

Detalii produs : 501-303-000 SKF - SKF INJECTOR OILER PUMP SKF-501-303-000


Metering pumps deliver lubricants in a measured amount. These piston pumps are for small delivery rates. The lubricant’s delivery rate is partially adjustable. All injection oilers are set for maximum delivery volume at the plant. The delivery rate can be reduced in increments by turning the setting sleeve counterclockwise. The oil can be supplied from one central reservoir, a standalone reservoir, or by a central pressurized oil line. Metering elements can be actuated individually or in groups

Puncte forte

•Optimal metering of every lubrication point regardless of line lengths and cross sections
Metering elements can be actuated individually or in groups
Splash lubrication through high oil acceleration
Fast sequence of pulses
Space saving design
Eco-friendly: no oil in the exhaust air

Aplicații

Air Oiling (Assembly Tools);Chain Lubrication

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere