Referințe
SKF:501-301-024-VS
Rubix:d790678
Detalii produs : 501-301-024-VS SKF - 501-301-024-VS SKF
Metering pumps deliver lubricants in a measured amount. These piston pumps are for small delivery rates from 3 to 30 mm3. The lubricant’s delivery rate is partially adjustable. All injection oilers are set for maximum delivery volume at the plant. The delivery rate can be reduced in increments by turning the setting sleeve counter-clockwise. The oil can be supplied from one central reservoir, a standalone reservoir, or by a central pressurized oil line. Metering elements can be actuated individually or in groups.
Puncte forte
•Optimal metering of every lubrication point regardless of line lengths and cross sections
Metering elements can be actuated individually or in groups
Splash lubrication through high oil acceleration
Fast sequence of pulses: up to 120 pulses per minute
Space saving design
Eco-friendly: no oil in the exhaust air
Metering elements can be actuated individually or in groups
Splash lubrication through high oil acceleration
Fast sequence of pulses: up to 120 pulses per minute
Space saving design
Eco-friendly: no oil in the exhaust air
Aplicații
Air Oiling (Assembly Tools);Chain Lubrication
Informații tehnice
atribute
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere