Rulment cu auto-aliniere cu șuruburi cu grub SKF YAR 209-2RF, Diametrul exterior: 85 mm | Diametrul interior: 45 mm | Lățime: 22 mm
Insert Bearing
Vedeți informațiile tehniceReferințe
SKF:YAR 209-2RF
Rubix:262948
Producator:30250
EAN:7316570134988

Detalii produs : YAR 209-2RF SKF - SKF RULMENT YAR 209-2RF
Radial insert ball bearings are based on sealed deep groove ball bearings. This design is suitable for applications with constant and alternating directions of rotation. The inner ring, which is wider on both sides, is fastened to the shaft by tightening two fastening screws, making it easy to install.
Insert bearings are based on sealed deep groove ball bearings. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening two (set) screws on the inner ring, making it easy to mount.
Puncte forte
- Designed for constant and alternating rotary movements
- Quick and easy mounting on the shaft
- Absorption of installation-related misalignments
- Long service life
- Reduced noise and vibration level
Aplicații
Food and beverage industry
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 49,2x85x85 mm |
|---|---|
| Logistic Greutate | 658 g |
| Diametrul interior | 45 mm |
| Diametrul exterior | 85 mm |
| Lățime | 22 mm |
| Tipul jocului rulmentului | cn |
| Focă | două garnituri de cauciuc |
| Serie | yar |
| Cușcă | poliamidă |
| Alezare | 45 mm |
| Limitați viteza | 2400 rpm |
| Lățimea totală a rulmentului | 49.2 mm |
| Sarcină statică de bază, radială - C0r | 21600 N |
| Sarcină dinamică de bază, radială - Cr | 33200 N |
| Greutate | 0.6 kg |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere