Rulment cu auto-aliniere cu șuruburi cu grub SKF YAR 207-105-2F, Diametrul exterior: 72 mm | Diametrul interior: 333375 mm | Lățime: 42.9 mm
Insert Bearing
Vedeți informațiile tehniceReferințe
SKF:YAR 207-105-2F
Rubix:d1293960
Producator:78124
EAN:7316577754585




rezumat tehnic
| Diametrul interior | 333375 mm |
|---|---|
| Diametrul exterior | 72 mm |
| Lățime | 42.9 mm |
Detalii produs : YAR 207-105-2F SKF - INSERT BEARING WITH SET SCREW SKF YAR 207-105-2F
Radial insert ball bearings are based on sealed deep groove ball bearings. This design is suitable for applications with constant and alternating directions of rotation. The inner ring, which is wider on both sides, is fastened to the shaft by tightening two fastening screws, making it easy to install.
Puncte forte
- Designed for constant and alternating rotary movements
- Quick and easy mounting on the shaft
- Absorption of installation-related misalignments
- Long service life
- Reduced noise and vibration level
Aplicații
Food and beverage industry
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 42,9x72x72 mm |
|---|---|
| Logistic Greutate | 463 g |
| Diametrul interior | 333375 mm |
| Diametrul exterior | 72 mm |
| Lățime | 42.9 mm |
| Focă | două garnituri de cauciuc |
| Serie | yar |
| Limitați viteza | 5300 rpm |
| Sarcină statică de bază, radială - C0r | 15300 N |
| Sarcină dinamică de bază, radială - Cr | 25500 N |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere