Alte elemente de conectare Elesa+Ganter GN 992-V35-M12
Insert bushings, Aluminium
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 992-V35-M12
Rubix:d606952
Producator:GN 992-V35-M12
EAN:4045525596689
Detalii produs : 992-V35-M12 ELESA+GANTER - 992-V35-M12 ELESA+GANTER
Drive the insert bushings GN 992 in by using a soft-head mallet. Their lamellas bridge a production tolerance of the internal diameter or of the internal square of ±0.5 mm, allowing screws to be mounted in tubes. The dimensions match those of the construction tubes GN 990, but checking the tolerance position of the tube is recommended.
Informații tehnice
atribute
| Logistic Greutate | 60 g |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere


