Alte elemente de conectare Elesa+Ganter GN 448-V50-V44-M16

Insert bushings, square, Plastic

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 448-V50-V44-M16
Rubix:d610806
Producator:448-V50-V44-M16
EAN:4045525956735
brand logo

Detalii produs : GN 448-V50-V44-M16 ELESA+GANTER - GN 448-V50-V44-M16 ELESA+GANTER


Insert bushings GN 448 offer the possibility of mounting screws in profiled tubes. They are held inside the tube by the slightly tapered insert section. The values given in the table regarding the static load capacity serve as a guide only and if these are exceeded serious permanent deformation or breakage of the insert bushes could occur.

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere