Inserții de frezare Sandvik Coromant 490R-140408M-PM 1130

Insert for CoroMill 490 size 14 milling cutter

Vedeți informațiile tehnice

Referințe

Sandvik Coromant:490R-140408M-PM 1130
Rubix:d688926
Producator:6971893
EAN:7323220772360
brand logo

rezumat tehnic

Nuanță/nuanță1130
Materialcarbid

Detalii produs : 490R-140408M-PM 1130 SANDVIK - 490R-140408M-PM 1130 SANDVIK


Designed to fit CoroMill 490 milling cutters, the 490R-140408M-PM 1130 milling insert from Sandvik Coromant delivers outstanding performance in shoulder milling, routing and face milling. Whether for roughing or finishing operations, it meets the demands of professionals seeking reliability and optimum performance.

Features:
This milling insert is specially designed to deliver a clean, precise cut, minimizing finishing requirements. Its 90° main rake angle enables perfectly perpendicular shoulders without skip marks. Thanks to its HC substrate and AlTiCrN PVD coating, it is highly resistant to wear and high temperatures, guaranteeing a long service life. This CoroMill 490 1404 insert can be used to mill steels (including stainless and hardened steels), refractory superalloys and non-ferrous metals.

Specifications:
- Compatible milling cutter: CoroMill 490.
- Inscribed circle (IC) diameter: 13.8 mm.
- Number of cutting edges: 4.
- Effective cutting edge length: 10.3 mm.
- Maximum cutting depth (APMX): 10 mm.
- Planishing edge length: 2 mm.
- Beak radius: 0.8 mm.
- Main rake angle: 90°.
- Bevel width of cutting face: 0.16 mm.
- Cutting angle: 23°.
- Direction: straight.
- Grade: 1130.
- Substrate: HC.
- Coating: PVD AlTiCrN.
- Thickness: 3.9 mm.
- Unit weight: 8 g.

Brand information:
Sandvik Coromant is a world leader in the manufacture of cutting tools and machining solutions. Founded in 1942, the brand has established itself as a key player in the industry thanks to its commitment to innovation and performance. With over 1,700 registered patents and a presence in more than 150 countries, Sandvik Coromant stands out for advanced technical solutions that optimize the productivity and precision of machining operations. Our expertise in cemented carbide and high-performance coatings enables us to offer cutting tools adapted to the most demanding requirements.

Puncte forte

- Smooth, precise cutting reduces the need for finishing.
- Extended tool life thanks to PVD AlTiCrN coating.
- Excellent stability and secure hold.
- 90° rake angle for perfectly straight shoulders.
- Compatible with CoroMill 490 size 14 milling cutters for optimized performance.
- Suitable for a wide range of materials: steels, stainless steels and superalloys.
- Vibration reduction for more stable, quieter machining.

Aplicații

The 490R-140408M-PM 1130 milling insert is ideal for use in a variety of industrial environments. It is particularly recommended for:
- Multi-pass shoulder milling.
- Surfacing ferrous and non-ferrous metal parts
- Precision routing and drawing.
- Roughing and finishing of steel, stainless steel, hardened steel and superalloys.

Informații tehnice


atribute
Nuanță/nuanță1130
Materialcarbid
  • Disponibil – Data livrării la cerere