Referințe
Sandvik Coromant:RCKT 12 04 M0-PH 4330
Rubix:d666193
Producator:7564610
EAN:7323223720436

Detalii produs : RCKT 12 04 M0-PH 4330 SANDVIK - RCKT 12 04 M0-PH 4330 SANDVIK
The Sandvik Coromant RCKT 12 04 M0-PH 4330 milling insert is designed to deliver superior milling performance with CoroMill® 200 milling cutters. Suitable for face milling and profiling applications on steel, it ensures high productivity thanks to its robustness and ability to withstand demanding cutting conditions.
Features:
This insert stands out for its robust design and suitability for heavy-duty milling operations. Its 4330 grade and optimized CVD coating ensure extended tool life and increased wear resistance, thereby reducing tooling costs while maximizing process reliability. Designed for optimal performance in roughing operations, it ensures efficient chip evacuation thanks to its optimized geometry. Its cylindrical hole mounting allows for secure installation on CoroMill 200 milling cutters ranging from 20 to 88 mm. With its eight cutting edges, it maximizes material utilization and reduces the frequency of tool changes, thereby optimizing the cost-effectiveness of milling operations.
Specifications
- Shape: round.
- Machinable materials: steels.
- Size and shape: CoroMill 200 RC1204M.
- Inscribed circle diameter (IC): 12 mm.
- Maximum cutting depth (APMX): 1.76 mm.
- Nose radius (RE): 6 mm.
- Insert thickness (S): 4.7625 mm.
- Mounting hole diameter (D1): 4 mm.
- Number of cutting edges: 8.
- Cutting direction: neutral.
- Substrate: HC.
- Coating: CVD TiCN+Al₂O₃+TiN.
- Operation type: heavy roughing.
- Unit weight: 4.9 g.
Brand information:
Sandvik Coromant is a global leader in cutting tools and machining solutions. With decades of innovation behind it, the brand stands out for its advanced technologies and sustainable solutions. With a presence in more than 150 countries, Sandvik Coromant is committed to providing high-precision products for the manufacturing industry, ensuring maximum performance and optimized operating costs.
Features:
This insert stands out for its robust design and suitability for heavy-duty milling operations. Its 4330 grade and optimized CVD coating ensure extended tool life and increased wear resistance, thereby reducing tooling costs while maximizing process reliability. Designed for optimal performance in roughing operations, it ensures efficient chip evacuation thanks to its optimized geometry. Its cylindrical hole mounting allows for secure installation on CoroMill 200 milling cutters ranging from 20 to 88 mm. With its eight cutting edges, it maximizes material utilization and reduces the frequency of tool changes, thereby optimizing the cost-effectiveness of milling operations.
Specifications
- Shape: round.
- Machinable materials: steels.
- Size and shape: CoroMill 200 RC1204M.
- Inscribed circle diameter (IC): 12 mm.
- Maximum cutting depth (APMX): 1.76 mm.
- Nose radius (RE): 6 mm.
- Insert thickness (S): 4.7625 mm.
- Mounting hole diameter (D1): 4 mm.
- Number of cutting edges: 8.
- Cutting direction: neutral.
- Substrate: HC.
- Coating: CVD TiCN+Al₂O₃+TiN.
- Operation type: heavy roughing.
- Unit weight: 4.9 g.
Brand information:
Sandvik Coromant is a global leader in cutting tools and machining solutions. With decades of innovation behind it, the brand stands out for its advanced technologies and sustainable solutions. With a presence in more than 150 countries, Sandvik Coromant is committed to providing high-precision products for the manufacturing industry, ensuring maximum performance and optimized operating costs.
Puncte forte
- Increased wear resistance thanks to an optimized CVD coating.
- High productivity with optimized cutting capacity.
- Robust design for maximum reliability in heavy-duty milling.
- Optimized number of cutting edges for extended service life.
- Secure attachment to CoroMill 200 milling cutters.
- Sustainable solution for heavy-duty milling needs.
- High productivity with optimized cutting capacity.
- Robust design for maximum reliability in heavy-duty milling.
- Optimized number of cutting edges for extended service life.
- Secure attachment to CoroMill 200 milling cutters.
- Sustainable solution for heavy-duty milling needs.
Aplicații
Ideal for machining steels, the RCKT 12 04 M0-PH 4330 insert delivers exceptional performance in the mechanical manufacturing, automotive, and aerospace industries. It is specifically designed for heavy-duty roughing and profiling applications with the CoroMill 200 milling cutter.
Informații tehnice
atribute
| Nuanță/nuanță | 4330 |
|---|---|
| Material | carbură solidă |
| Dimensiune insert | 12 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere