Adezivi și lipiciuri nelichide Loctite 414 50G

Instant Adhesive

Vedeți informațiile tehniceVezi documentele

Referințe

Loctite:414 50G
Rubix:d824309
EAN:4100630414348
brand logo
brand logo

rezumat tehnic

Documente

Detalii produs : 414 50G LOCTITE - 414 50G LOCTITE


Ethyl-based instant adhesive which has a low viscosity. Suitable for plastics, rubbers and metals. LOCTITE® 414 is a general purpose ethyl-based cyanoacrylate liquid instant adhesive. It is suitable for plastics, rubbers and metals. It has a fixture time of 2 -10 secs.

Puncte forte

Cures very quickly when confined between two surfaces
Ideal for bonding small to medium-size parts
Excellent adhesion to most substrates
Suitable for plastics, rubbers and metals
It is solvent-free
brand logo

Informații tehnice


atribute
Greutate50 g
Temperatura minimă2 °C
Culoareincolor
  • Disponibil – Data livrării la cerere