Adezivi și lipiciuri nelichide Loctite 420 BO 20G EN/DE

Instant adhesive

Vedeți informațiile tehniceVezi documentele

Referințe

Loctite:420 BO 20G EN/DE
Rubix:d824357
Producator:1920918
EAN:5010266008042
brand logo
brand logo

rezumat tehnic

Documente

Detalii produs : 420 BO 20G EN/DE LOCTITE - 420 BO 20G EN/DE LOCTITE


Transparent, colourless, ethyl-based general purpose instant capillary adhesive. LOCTITE® 420 is a transparent, colourless, general purpose, capillary, ethyl-based instant adhesive. Suitable for metals, rubbers and plastic, it is also suitable for polyolefins in combination with Primer LOCTITE® SF 770 or LOCTITE® SF 7239. It has a fixture time of 5 - 20 secs.

Puncte forte

•Cures very quickly when confined between two surfaces
Capillary action
Suitable for metals, rubbers and plastics
Ideal for bonding small to medium-size parts
Excellent adhesion to most substrates
Fixture time of 5 - 20 seconds
Solvent-free
brand logo

Informații tehnice


atribute
Greutate20 g
Culoareincolor
  • Disponibil – Data livrării la cerere