Accesorii pentru rulmenți - Instrument de asamblare și demontare SKF TMIC 7-28

Internal Bearing Puller Kit

Vedeți informațiile tehniceVezi documentele

Referințe

SKF:TMIC 7-28
Rubix:309280
EAN:7316576896255
brand logo

Documente

Detalii produs : TMIC 7-28 SKF - SKF KIT TMIC 7-28


The SKF Internal bearing puller kits are designed for dismounting bearings from housings, where the fit is on the outer ring. The pullers are constructed for optimum strength and durability and suit a wide range of bearing bore diameters. A sliding hammer allows high impact forces to be applied and is ergonomically designed to enhance user safety.

Puncte forte

•Expandable collet design made of high strength materials
Designed for applications with only a limited space to grip behind the bearing
Suit bearing bores between the range
Supplied in a sturdy carrying case

Informații tehnice


atribute
Lungime530 mm
Serietmic
Modeltmic 7-28
  • Disponibil – Data livrării la cerere