Referințe
Portwest:S469YERXS
Rubix:d1212728
Producator:S469YERXS
EAN:5036108263783

Detalii produs : S469YERXS PORTWEST - HIGH VISIBILITY JACKET PORTWEST S469YERXS
Two angled hip pockets with Hook & Loop fastened flaps. Drawstring hood.
Knitted storm cuffs. Two-way zip front with studded storm flap. Inside pocket. Fleece-lined collar.
Made from 100% 190g polyester, 300D Oxford weave, with a stain resistant finish and PU coated.
Nylon/wadding lined with fleece lined collar. Yellow.
\nAvailable in XS-7XL.\nType : Regular
Knitted storm cuffs. Two-way zip front with studded storm flap. Inside pocket. Fleece-lined collar.
Made from 100% 190g polyester, 300D Oxford weave, with a stain resistant finish and PU coated.
Nylon/wadding lined with fleece lined collar. Yellow.
\nAvailable in XS-7XL.\nType : Regular
Informații tehnice
atribute
| Culoare | galben |
|---|---|
| Mărime | xs |
| Clasa EN20471 | 2 |
| Material de bază | poliester |
| Culoare secundară | marinei |
| Gramaj | 190 g/m² |
| Vizibilitate ridicată | da |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Mărime
xs