Referințe
Portwest:FR41ORRL
Rubix:d1204302
Producator:FR41ORRL
EAN:5036108245260

Detalii produs : FR41ORRL PORTWEST - HIGH VISIBILITY PARKA PORTWEST FR41ORRL
Sealtex Flame Hi-Vis Jacket, FR41, Orange, Size L
Puncte forte
This lightweight waterproof and windproof jacket offers excellent protection in harsh or foul weather conditions. Features include a studded storm flap, front flapped pockets and adjustable cuffs. Heat sealed EN ISO 20471 reflective tape for added visibility.
Waterproof with welded seams to prevent water penetration
Waterproof with welded seams to prevent water penetration
Informații tehnice
atribute
| Culoare | portocale |
|---|---|
| Mărime | l |
| Material de bază | poliester |
| Culoare secundară | fără culoare secundară |
| Vizibilitate ridicată | da |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere