Referințe
Portwest:DX461OBRXXL
Rubix:d1209654
Producator:DX461OBRXXL
EAN:5036108358427



Detalii produs : DX461OBRXXL PORTWEST - HIGH VISIBILITY PARKA PORTWEST DX461OBRXXL
DX4 Hi-Vis Winter Jacket, DX461, Orange/Black, Size XXL
Puncte forte
Fresh dynamic design combined with superior stretch breathable fabric make this the most desired hi-vis winter jacket on the market. Packed full of innovative features including Hi-Vis-Tex Pro heat applied reflective tape, Texpel Splash water resistant finish, brushed micro fleece collar, and articulated sleeves. The superior ‘InsulatexPro’ padded insulation gives perfect warmth without adding unnecessary weight. This jacket is guaranteed to make the wearer look great while keeping them safe and comfortable no matter what the task.
Premium waterproof and breathable fabric with mechanical stretch properties
Premium waterproof and breathable fabric with mechanical stretch properties
Informații tehnice
atribute
| Culoare | portocale |
|---|---|
| Mărime | 2xl |
| Material de bază | poliester |
| Culoare secundară | negru |
| Vizibilitate ridicată | da |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere