Referințe
Portwest:PW275OBR4XL
Rubix:d1204862
Producator:PW275OBR4XL
EAN:5036108358441

Detalii produs : PW275OBR4XL PORTWEST - HIGH VISIBILITY JACKET PORTWEST PW275OBR4XL
PW2 Hi-Vis Softshell (2L), PW275, Orange/Black, Size 4XL
Puncte forte
The PW2 Hi-Vis Softshell is unique for its distinctive design, with a contemporary contrast chest panel. The high quality 2-layer breathable, water-resistant and windproof fabric, along with multiple practical features ensure this is a must-have solution for a range of working professionals.
Durable, breathable, windproof and water resistant fabric
Durable, breathable, windproof and water resistant fabric
Informații tehnice
atribute
| Culoare | portocale |
|---|---|
| Mărime | 4xl |
| Clasa EN20471 | 3 |
| Material de bază | softshell |
| Culoare secundară | negru |
| Respirabil | da |
| Vizibilitate ridicată | da |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere