Referințe
Portwest:S428ORR4XL
Rubix:d1205285
Producator:S428ORR4XL
EAN:5036108202485



Detalii produs : S428ORR4XL PORTWEST - HIGH VISIBILITY JACKET PORTWEST S428ORR4XL
Hi-Vis 2-in-1 Softshell (3L), S428, Orange, Size 4XL
Puncte forte
Offering versatility and great functionality, this garment has you covered. It provides full coverage as a complete jacket in wet conditions. Or when worn with sleeves detached the bodywarmer is the layer of defence that works.
Durable, breathable, windproof and water resistant fabric
Durable, breathable, windproof and water resistant fabric
Informații tehnice
atribute
| Culoare | portocale |
|---|---|
| Mărime | 4xl |
| Clasa EN20471 | 3 |
| Material de bază | poliester |
| Culoare secundară | fără culoare secundară |
| Respirabil | da |
| Vizibilitate ridicată | da |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere