Referințe
Portwest:S428YERXXXL
Rubix:d1204652
Producator:S428YERXXXL
EAN:5036108202478

Detalii produs : S428YERXXXL PORTWEST - HIGH VISIBILITY JACKET PORTWEST S428YERXXXL
Hi-Vis 2-in-1 Softshell (3L), S428, Yellow, Size XXXL
Puncte forte
Offering versatility and great functionality, this garment has you covered. It provides full coverage as a complete jacket in wet conditions. Or when worn with sleeves detached the bodywarmer is the layer of defence that works.
Durable, breathable, windproof and water resistant fabric
Durable, breathable, windproof and water resistant fabric
Informații tehnice
atribute
| Culoare | galben |
|---|---|
| Mărime | 3xl |
| Clasa EN20471 | 3 |
| Material de bază | softshell |
| Culoare secundară | fără culoare secundară |
| Respirabil | da |
| Gramaj | 310 g/m² |
| Vizibilitate ridicată | da |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere