Referințe
Portwest:PW271BDRM
Rubix:d1206899
Producator:PW271BDRM
EAN:5036108365197



Detalii produs : PW271BDRM PORTWEST - OUTDOOR JACKET PORTWEST PW271BDRM
PW2 Softshell (2L), PW271, Black/Red, Size M
Puncte forte
The PW2 Softshell is an excellent choice for corporate wear as it is ideal for over printing and embroidery. This woven stretch two layer softshell is fleece backed for additional warmth and comfort, whilst the mechanical stretch allows for ease of movement. This jacket has a host of technical features including an internal pocket, pre-formed elbows and elasticated cuffs. The stylish design, subtle stitch detail and contrast colour touches make this jacket an eye-catching addition to the PW2 collection.
Durable, breathable, windproof and water resistant fabric
Durable, breathable, windproof and water resistant fabric
Informații tehnice
atribute
| Culoare | negru |
|---|---|
| Mărime | m |
| Material de bază | softshell |
| Culoare secundară | roșu |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere