Jachetă de exterior Portwest PW271NRRXXL

Jacket

Vedeți informațiile tehnice

Referințe

Portwest:PW271NRRXXL
Rubix:d1208362
Producator:PW271NRRXXL
EAN:5036108353354
brand logo

rezumat tehnic

Culoaremarinei
Mărime2xl
Material de bazăsoftshell
Vezi toate Caracteristice

Detalii produs : PW271NRRXXL PORTWEST - OUTDOOR JACKET PORTWEST PW271NRRXXL


PW2 Softshell (2L), PW271, Navy/Royal, Size XXL

Puncte forte

The PW2 Softshell is an excellent choice for corporate wear as it is ideal for over printing and embroidery. This woven stretch two layer softshell is fleece backed for additional warmth and comfort, whilst the mechanical stretch allows for ease of movement. This jacket has a host of technical features including an internal pocket, pre-formed elbows and elasticated cuffs. The stylish design, subtle stitch detail and contrast colour touches make this jacket an eye-catching addition to the PW2 collection.

Durable, breathable, windproof and water resistant fabric

Informații tehnice


atribute
Culoaremarinei
Mărime2xl
Material de bazăsoftshell
Culoare secundarăalbastru
  • Disponibil – Data livrării la cerere

Culoare

Mărime

Culoare secundară