Referințe
Jalas:1808-45
Rubix:d713709
Producator:1808-45
EAN:6408487442209



Detalii produs : 1808-45 JALAS - UNISEX SAFETY SHOES JALAS 3045-41
Safety boots Electrical resistance (between 0.1 and 1000 Mega Ohms). BGR 191: Adjustment for orthopaedic shoes according to German standard BGR 191. The shoe is tested with orthopaedic insoles adjusted in accordance with EN ISO 20345. CI: Insulation against cold energy absorption at the heel (tested at 20 Joules). HRO: Heat-resistant sole component tested at 300 °C. IEC 61340-5-1: Electrostatic discharge resistance (ESD) less than 35 megaohm. P: Sole resistant to penetration. S1: Shoe made of leather and other materials, excluding all-rubber or all-polymer shoes + closed back + SB + A + E. S2: S1 + WRU. S3: S2 + P. SB: Shoe with toe protection tested with 200 J impact and 15 kN compression (with oil resistant sole). Non-slip SR on ceramic floor with sodium lauryl sulphate solution. SRB: Non-slip ceramic floor with glycerol. SRC: SRA + SRB. WRU: Upper part water-resistant. Wide adjustment. Complies with IEC 61340-5-1 (ESD). Double absorption zone. Zip fastening. Antibacterial fibre - prevents odors. Water repellent. Air guns tongue. Eyelets lacing. Antistatic properties. ProNose toe reinforcement. Heat resistant sole. Oil resistant sole. Padded rod.
Puncte forte
Excellent adjustment. Excellent shock absorption. Excellent adhesion. Highest level of protection. Very hot. Very comfortable
Informații tehnice
atribute
| EU Mărime | 45 |
|---|---|
| Înălțimea gulerului | înalt |
| Culoare | negru |
| Material de bază | piele |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
EU Mărime
45
