Referințe
Jalas:3008-45
Rubix:d712377
EAN:6408487429576



Detalii produs : 3008-45 JALAS - UNISEX SAFETY SHOES JALAS 1483-39
Safety shoe in PU coated leather and polyamide.
Highest level of protection, excellent grip, excellent grip, very comfortable, breathable, excellent shock absorption.
Highest level of protection, excellent grip, excellent grip, very comfortable, breathable, excellent shock absorption.
Puncte forte
ProNose toe reinforcement, oil resistant sole, antistatic properties, memory foam padded upper, breathable insole, stabilizer, double absorption zone, complies with IEC 61340-5-1 (ESD).
Informații tehnice
atribute
| EU Mărime | 45 |
|---|---|
| Înălțimea gulerului | scăzut |
| Culoare | negru |
| Material de bază | piele |
| ESD | da |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
EU Mărime
45
