Referințe
Jalas:3778-41
Rubix:d713221
EAN:6408487437489
Detalii produs : 3778-41 JALAS - UNISEX SAFETY BOOTS JALAS 3780-44
Safety boots Electrical resistance (between 0.1 and 1000 Mega Ohms). BGR 191: Adjustment for orthopaedic shoes according to German standard BGR 191. The shoe is tested with orthopaedic soles adjusted in accordance with EN ISO 20345 Energy Absorption at the heel (tested at 20 Joules). HRO: Heat-resistant sole component tested at 300 °C. IEC 61340-5-1: Electrostatic discharge resistance (ESD) less than 35 megaohm. P: Sole resistant to penetration. S1: Shoe made of leather and other materials, excluding all-rubber or all-polymer shoes + closed back + SB + A + E. S2: S1 + WRU. S3: S2 + P. SB: Shoe with toe protection tested with 200 J impact and 15 kN compression (with oil resistant sole). SRB: Non-slip ceramic floor with glycerol. WR Water resistant shoe. WRU: Water resistant upper part; complies with IEC 61340-5-1 (ESD). Double absorption zone. Zip fastening. Waterproof Drylock waterproof membrane. Eyelets lacing. Snow guard. Antistatic properties. Reflector. ProNose toe reinforcement. Heat resistant sole. Oil resistant sole. Padded rod.
Puncte forte
Excellent adjustment. Excellent shock absorption. Excellent adhesion. Highest level of protection. Very hot. Very comfortable
Informații tehnice
atribute
| Culoare | negru |
|---|---|
| EU Mărime | 41 |
| Material de bază | piele |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
EU Mărime
41


