Referințe
Format:27350070, 9727350070
Rubix:d812336
Producator:4317784103800
EAN:4317784103800
Detalii produs : 9727350070 FORMAT - 9727350070 FORMAT
Jigsaw blade for metal
Saw blade quality:
HSS: Fully hardened high-speed steel for use in harder materials such as metal, aluminium and non-ferrous metals.
Tooth design:
Side clearance milled, wavy set. Blade with fine result for straight cuts in soft steel, aluminium, non-ferrous metals and plastics.
Tooth pitch:
Small tooth pitch for fine cuts with slower work progress, in hard and/or thin material such as metals and non-ferrous metals.
Use:
For medium metal sheets, with plunge tip.
Application:
Saw blades are subject to high mechanical and thermal loads. For this reason, the use of specific coolants, e.g. cutting oil (for steel, metals), turpentine (for aluminium), is recommended in order to extend the wear-resistance of the saw blade.
Design: 5 pieces on card.
Suitable for: Bosch, AEG, Milwaukee, DeWalt, ELU, Festool, Hitachi, Mafell, Makita, Metabo, Protool.
Informații tehnice
atribute
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere


