Referințe
Optibelt:2-5V 630
Rubix:d433664
Producator:1572653
EAN:4014486166675





Detalii produs : 2-5V 630 OPTIBELT - 2-5V 630 OPTIBELT
OPTIBELT KB SK kraftbands consist of high-quality individual V-belts which are connected with one another by a joining band. According to the application, up to 5 wedge V-belts may be used per kraftband. In special cases, kraftbands with more than 5 belts are available. When using several kraftbands per drive, combination of sets must be specified.
Kraftbands with Wedge Belts
Informații tehnice
atribute
| Logistic Greutate | 806 g |
|---|---|
| Profil | 5v |
| Lungimea exterioară | 63 '' |
| Numărul de coaste | 2 |
| Lungimea interioară | 1529.2 mm |
| Lățimea superioară | 35 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
