Referințe
Optibelt:2-A 4750
Rubix:d425583
Producator:1856976
EAN:4014486104509





Detalii produs : 2-A 4750 OPTIBELT - 2-A 4750 OPTIBELT
Optibelt KB VB kraftbands consist of high-quality individual V-belts wich are connected with one another by a joining band. According to the application, up to 5 classical V-belts may be used per kraftband. In special cases, kraftbands with more than 5 belts are available. When using several kraftbands per drive, combinations of sets must be specified.
Kraftbands with Classical V-Belts
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 97x528x528 mm |
|---|---|
| Logistic Greutate | 1549 g |
| Profil | 2-a |
| Lungimea interioară | 4750 mm |
| Numărul de coaste | 2 |
| Înălțime | 9.9 mm |
| Lățimea superioară | 31.8 mm |
| Codul RMA | usa-standard rma/mpta |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
