Referințe
Optibelt:3-3V 1180
Rubix:d427594
Producator:1930486
EAN:4014486174847





Detalii produs : 3-3V 1180 OPTIBELT - 3-3V 1180 OPTIBELT
OPTIBELT KB SK kraftbands consist of high-quality individual V-belts which are connected with one another by a joining band. According to the application, up to 5 wedge V-belts may be used per kraftband. In special cases, kraftbands with more than 5 belts are available. When using several kraftbands per drive, combination of sets must be specified.
Kraftbands with Wedge Belts
Informații tehnice
atribute
| Logistic Greutate | 1097 g |
|---|---|
| Profil | 3v |
| Lungimea exterioară | 118 '' |
| Numărul de coaste | 3 |
| Lungimea interioară | 2955.2 mm |
| Lățimea superioară | 30.9 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
