Referințe
Optibelt:3-8V 1000
Rubix:d423458
Producator:1691686
EAN:4014486175561





Detalii produs : 3-8V 1000 OPTIBELT - 3-8V 1000 OPTIBELT
OPTIBELT KB SK kraftbands consist of high-quality individual V-belts which are connected with one another by a joining band. According to the application, up to 5 wedge V-belts may be used per kraftband. In special cases, kraftbands with more than 5 belts are available. When using several kraftbands per drive, combination of sets must be specified.
Kraftbands with Wedge Belts
Informații tehnice
atribute
| Logistic Greutate | 5281 g |
|---|---|
| Profil | 8v |
| Lungimea exterioară | 100 '' |
| Numărul de coaste | 3 |
| Lungimea interioară | 2420 mm |
| Lățimea superioară | 85.8 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
