Referințe
Optibelt:3-B 1400
Rubix:d431787
Producator:1991418
EAN:4014486108804





Detalii produs : 3-B 1400 OPTIBELT - 3-B 1400 OPTIBELT
Optibelt KB VB kraftbands consist of high-quality individual V-belts wich are connected with one another by a joining band. According to the application, up to 5 classical V-belts may be used per kraftband. In special cases, kraftbands with more than 5 belts are available. When using several kraftbands per drive, combinations of sets must be specified.
Kraftbands with Classical V-Belts
Informații tehnice
atribute
| Logistic Greutate | 1117 g |
|---|---|
| Profil | 3-b |
| Lungimea interioară | 1400 mm |
| Numărul de coaste | 3 |
| Înălțime | 13 mm |
| Lățimea superioară | 57.2 mm |
| Codul RMA | usa-standard rma/mpta |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
