Referințe
Optibelt:3-E 12500
Rubix:d443884
Producator:1984316
EAN:4014486711127



Detalii produs : 3-E 12500 OPTIBELT - 3-E 12500 OPTIBELT
Optibelt KB VB kraftbands consist of high-quality individual V-belts wich are connected with one another by a joining band. According to the application, up to 5 classical V-belts may be used per kraftband. In special cases, kraftbands with more than 5 belts are available. When using several kraftbands per drive, combinations of sets must be specified.
Kraftbands with Classical V-Belts
Informații tehnice
atribute
| Logistic Greutate | 42488 g |
|---|---|
| Profil | 3-e |
| Lungimea interioară | 12500 mm |
| Numărul de coaste | 3 |
| Înălțime | 22.4 mm |
| Lățimea superioară | 182.7 mm |
| Codul RMA | usa-standard rma/mpta |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
