Referințe
Optibelt:4-5V 1060
Rubix:d433586
Producator:1785149
EAN:4014486181029





Detalii produs : 4-5V 1060 OPTIBELT - 4-5V 1060 OPTIBELT
OPTIBELT KB SK kraftbands consist of high-quality individual V-belts which are connected with one another by a joining band. According to the application, up to 5 wedge V-belts may be used per kraftband. In special cases, kraftbands with more than 5 belts are available. When using several kraftbands per drive, combination of sets must be specified.
Kraftbands with Wedge Belts
Informații tehnice
atribute
| Logistic Greutate | 2714 g |
|---|---|
| Profil | 5v |
| Lungimea exterioară | 106 '' |
| Numărul de coaste | 4 |
| Lungimea interioară | 2621.4 mm |
| Lățimea superioară | 70 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
